SATWipes® Polypropylene Wipes
Catalog #: 76199-928
Supplier: Contec
Specifications
- Dimensions:15.2×23 cm (6×9")
- Description:SATWipes® wipes, presaturated with 100% IPA
- Material:PP, 100%
- Packaging:12 rolls/canister, 150 wipes/roll
- Solvent:IPA
Specifications
About this item
Presaturated with IPA/DI water or 100% IPA.
- Rolls of wipes conveniently dispensed through a canister
- 0.2 micron (µm) filtered provides a safe, consistent and mild-cleaning solution
- Eliminates the need for solvent bottles to reduce solvent usage and reduces solvent use by up to 35%
SATWIPES® Polypropylene wipes consists of a roll of (150) 6×9” saturated wipes dispensed through a center-pull canister with a pop-up dispenser. The wipes are made of soft and clean nonwoven polypropylene fabric. The solution is filtered to 0.2 µm and provides a safe, consistent, and mild cleaning solution.
Eliminates the need for solvent bottles, reduces solvent handling and reduces solvent use by up to 35%. Refill rolls are available so the dispenser canister can be reused.
Customers Who Bought This Also Bought