VWR® Power Supplies
Catalog #: 76196-454
Supplier: VWR International
Irregular Voltage
Specifications
- Voltage:10 – 500 V
- Description:VWR® Power Supply
- Power:120 W
- Dimensions:3.5×5×8.5"
Specifications
About this item
This power supply is ideal for basic electrophoresis applications such as nucleic acid, protein separation and small Wet blot Western blotting applications.
- Compact footprint, takes up minimal lab space
- 500 V/400 mA, 120 W maximum output
- 300 V/2000 mA, 300 W maximum output
- Ideally suited for horizontal DNA gels, vertical protein gels
The color touchscreen control panel is easy to use, allowing setting of voltage, amperage and run time. Four sets of output jacks allow connection of multiple electrophoresis tanks.
Customers Who Bought This Also Bought