MicroFunnel™ Filter Funnels with Polycarbonate Membrane, Cytiva (Formerly Pall Lab)
Catalog #: CA97058-850
Supplier: Cytiva
Specifications
- Capacity:300 ml
- Pore size:0.4 μm
- Cat. no.:CA97058-850
- Diameter ×H:8.8×9.1 cm
- Membrane Diameter:47 mm
Specifications
About this item
The MicroFunnel™ Filter Funnels are ideal for concentrating organisms in fluid samples.
- Polycarbonate membrane
- Smooth surface
- Easy elution
- Disposable
The flat, smooth surface allows for easy elution of organisms or particulate and the ready to use, disposable design eliminate sample cross contamination. The collection of organisms or particulate on one planar surface is ideal prior to electron microscopy (SEM) or light microscope (LM) techniques. Funnels feature a polycarbonate membrane. The unique squeeze separation makes membrane retrieval easy.
Customers Who Bought This Also Bought