Order Entry
ContactUsLinkComponent
Practi-Sodium Chloride* I.V. Solution Bag (for training) 100 mL
Wallcur® PRACTI-IV Bags
Catalog #: 470232-754
Supplier:  WALLCUR, LLC.
Practi-Sodium Chloride* I.V. Solution Bag (for training) 100 mL
Wallcur® PRACTI-IV Bags
Catalog #: 470232-754
Supplier:  WALLCUR, LLC.

Specifications

  • Description:
    Practi-sodium chloride IV bag
  • Size:
    100 ml
  • Cat. no.:
    470232-754
  • Includes:
    Distilled water

Specifications

About this item

Practice with real IV bags.

  • Contain no medication
  • Pre-filled and labeled IV bags for training
  • Safe for use with most simulators

These IV bags are great for teaching your students the skills necessary to select, identify connect and start a patient on an IV. Each bag is labeled and identified by a bar code, allowing for inventory tracking as well. These IV bags contain no medication, and are all distilled water based, making them suitable for use in most simulators. Available in common sizes these make a great addition to your training program.

Delivery: These products require a release form for purchase. If your account does not have one on file we can not ship until we receive your release documentation.
Caution: For Training Purposes only, not for Human or Animal use
Customers Who Bought This Also Bought