White Steel Glove Dispenser, ZING Enterprises
Catalog #: 76185-828
Supplier: ZING Enterprises
Specifications
- Dimensions:11.5 L x 4" W
- Description:Glove Dispenser, Single Box
- Material:Steel
- Cat. no.:76185-828
Specifications
About this item
High quality dispensers are available in Single, Double, or Triple sizes.
- Made from six gauge steel wire
- Durable powder coat white finish
- Mounting hardware included
- Three sizes: Single, Double, and Triple
Customers Who Bought This Also Bought