Digi-Sense® Pre-Calibrated Humidity and Temperature Indicator, Cole-Parmer
Catalog #: 76183-376
Supplier: Argos Technologies
Specifications
- Temperature Range:32 to 120 °F (0 to 50 °C)
- Description:Precalibrated Humidity and Temperature Indicator
- Humidity Range:10 - 90%
- Temperature Accuracy:±1.8 °F (±1.0 °C)
Specifications
About this item
Designed to gauge proper humidity levels.
- Reliable measurements guaranteed
- Pre-calibrated to NIST-traceable standards
- Unique environment comfort indicator
- Displays both temperature and humidly
Model 20250-30 has built-in temperature and humidity sensors designed for indoor measurements.
±5% RH; ±8% RH above 80% and below 40% RH
Certifications: NIST-traceable calibration certificate.
Delivery: Includes built-in desktop stand, wall-mounting bracket, one AAA battery, and NIST-traceable calibration report with data supplied by InnoCal.
Customers Who Bought This Also Bought