Order Entry
ContactUsLinkComponent
Sterile Isopropanol 70% IPA/30% Water 34oz
70% Isopropanol Low Endotoxin Alcohol, Contec®
Catalog #: 76184-816
Supplier:  CONTEC, INC. MX
Sterile Isopropanol 70% IPA/30% Water 34oz
70% Isopropanol Low Endotoxin Alcohol, Contec®
Catalog #: 76184-816
Supplier:  CONTEC, INC. MX
Restricted Products: To process your orders without delay, please provide the required business documentation to purchase this product.

To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:

  • • State issued document with your organization's Federal Tax ID Number
  • • State issued document with your organization's Resale Tax ID Number
  • • City or County issued Business License
  • • State Department of Health Services License
  • • Any other ID issued by the State that includes the business name & address

* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.

Specifications

  • Description:
    Irradiated 70% IPA LE, Sterile 70% isopropanol in WFI
  • Size:
    1 L (34 oz.)
  • Cat. no.:
    76184-816
  • Packaging:
    Trigger Spray Bottle
  • Concentration:
    70% IPA/30% water for injection

Specifications

About this item

Low Endotoxin Irradiated Alcohol contains 70% by volume USP grade isopropanol (IPA), and 30% water for injection (WFI). The alcohol blend is 0.2 micron filtered, filled, and bagged in an Grade C or ISO Class 7 cleanroom. The alcohol blend is certified to have an endotoxin level <0.25 EU/ml, making it suitable for product contact surfaces. The bottles are provided with the triggers installed and gamma irradiated at no less than 25 kGy. Each lot is sterility tested and certified.

  • 70% isopropanol and 30% water for injection leaves no residue for product contact areas
  • Double bagged in linear tear packaging is easy to open, even when wearing gloves
  • Trigger installed “bag in bottle” protected system eliminates the risk of alcohol being contaminated when installing the trigger
  • Trigger sprayer can be set to jet or spray to reduce the risk of inhalation and provide good surface coverage

Available as a 0.5 l and 1 l trigger spray bottle. Trigger sprayers are fitted with a protected system, which ensures sterility throughout use. Each bottle has a lot number code and expiration date for easy record keeping. The product has a three year unopened shelf-life from date of manufacture and a six month in-use shelf life.

Customers Who Bought This Also Bought