Order Entry
ContactUsLinkComponent
Grinding Container Small Tungsten Carbide 80mL
Cole-Parmer® SM-200 ShatterBox® Versatile Ring and Puck Mill
Catalog #: 76182-536
Supplier:  SPEX
Grinding Container Small Tungsten Carbide 80mL
Cole-Parmer® SM-200 ShatterBox® Versatile Ring and Puck Mill
Catalog #: 76182-536
Supplier:  SPEX

Specifications

  • Volume:
    80 ml
  • Description:
    Grinding container
  • Material:
    Tungsten carbide
  • Cat. no.:
    76182-536
  • Diameter ×H:
    3.6×2.3"

Specifications

About this item

Versatile Ring and Puck Mill with soundproof enclosure keeps noise level down while grinding samples.

  • Grind samples up to 150 g to analytical powder in minutes
  • Dish-shaped grinding container swings in a tight high-speed circle to crush samples
  • Membrane control panel features an LCD with 10-minute electronic timer
  • Lockable caster wheels ensure mill stays in place during operation

SM-200 ShatterBox® versatile ring and puck mill is ideal for pulverizing dry, brittle samples and slurry grinding. To use, place your sample between the puck and the wall of the grinding container, place the clamp over the container, then simply set the timer and run the mill. A puck and ring swing around inside a grinding container at a high speed to crush the samples to analytical quality powder.

Clamp adjusts to fit various grinding containers. Safety interlock system and lid gas cylinders offer operator safety. A 10-minute timer counts down the time remaining. Press 'Pause' any time to interrupt the grinding cycle. Grinding containers are available in various sizes and materials.

Typical samples include include cements, soils, ceramics, slag, rocks, minerals, ores, pharmaceuticals, sulfur pellets, and dried plant material.

Ordering information: Order rack 8507R to hold one or three small grinding containers (8507 and 8508) in the chamber.
Customers Who Bought This Also Bought