Specifications
- Ø:40 mm (1.57")
- Length:417 mm (16.42")
- Volume:50 ml (1.69 oz.)
- Sterile:Sterile
- Description:SteriPlast® DispoDipper
- Height:98 mm (3.86" )
- Cat. no.:76183-094
Specifications
About this item
This sampling tube is manufactured in a cleanroom specially designed for disposable use. Due to the blue colour, it is also perfect for use in the food, animal feed, and pharmaceutical industries. The scaled sample container can be used for an exact measurement. After sampling, the container can be closed and is leakproof.
- Polypropylene, blue transparent
- Individually packaged and optionally sterilized by gamma rays
- Production and packaging according to cleanroom class 7
- Complies with EU food requirements and FDA regulations
- Scaled sampling tube
- Immersion depth of 270 mm (10.63")
The 50 ml sampling tube is suitable for 2" drum openings and therefore can be used for sampling barrels, canisters, and other containers. The closed handle design ensures secure handling and prevents the dipper from slipping out of user's hands.
DispoDipper is completely manufactured in one piece and can be used for sampling and subsequent transport of the sample in one device. In this way, cross-contamination or sample impurities are almost impossible.
For sampling, first detach the cover at the predetermined breaking point from the handle. Afterwards extract the sample using the sample container and securely close with the cover. After sampling, the handle at the predetermined breaking point can be detached from the sample container. This allows for easy and space-saving transport of the sample.