Order Entry
ContactUsLinkComponent
Syringe Tip, Classic, Size: 0.5mL
Syringe Tips, Corning® Step-R™
Catalog #: 76181-506
Supplier:  Corning
Syringe Tip, Classic, Size: 0.5mL
Syringe Tips, Corning® Step-R™
Catalog #: 76181-506
Supplier:  Corning

Specifications

  • Volume:
    0.5 ml
  • Packed:
    Bulk
  • Cat. no.:
    76181-506
  • Sterile:
    -

Specifications

About this item

Syringe tips for use with the Step-R™ repeating pipettor. Ideal for viscous, dense and volatile liquides.

  • Minimum increments printed on the syringe itself
  • Accurately deliver selected dose
  • Made from high quality polypropylene and polyethylene

Available sterile or non sterile.

Ordering information: Tip adapters are required for using the 25 mL and 50 mL tips.
Customers Who Bought This Also Bought