Specifications
- Cleanroom class:100/ISO 5
- Garment application:Cleanroom,Laboratory,Pharmaceutical
- Length:18''
- Sterile:+
- Color:White
- Environmentally Preferable:Waste Reducing
- Bacterial filtration efficiency:96%
Specifications
About this item
Trust Kimtech™ A5 sterile cleanroom sleeve protectors for a high-value combination of quality and comfort, as well as reliable sterile cleanroom protection.
- Cuff fold with integrated thumb loop
- Triple bagged, vacuum packed, suitable for ISO Class 5 or higher cleanrooms
- Each individually bagged pair of sleeves has a visual gamma sterilization indicator
- Not made with natural rubber latex, BHT preservative, silicone
- Manufactured in an ISO-certified facility, clean-processed, and individually packaged under cleanroom conditions
Kimtech™ A5 sterile cleanroom sleeve protectors have an average bacterial filtration efficiency (BFE) of 96% and are made of 100% polypropylene breathable SMS fabric. This personal protective apparel is triple-bagged and vacuum packaged, suitable for ISO Class 5 or higher cleanrooms. They have an innovative cuff fold, which presents the inside of the sleeves as the package is opened, reducing the risk of contaminating the outside of the sleeve. An integrated thumb loop keeps the sleeve from rolling back and exposing the arm or wrist. These protective sleeves are designed for single-use (disposable PPE).