Stage Ramps , ADA Compliant, California, AmTab
Catalog #: 76180-404
Supplier: AmTab Manufacturing Corporation
Specifications
- Length:528"
- Width:60"
- Description:Stage ramp option 1
- Environmentally Preferable:Safer Human and Environmental Health
- Height:40"
- Environmental certification:MAS GREEN
- Cat. no.:76180-404
Specifications
About this item
Heavy-duty stage ramps are used every day throughout the world in multi-purpose environments. High-quality state-of-the-art platforms and platform accessories are safe, durable, easy to operate, perfect for heavy-use and heavy-turn settings providing years of trusted service.
- Affordable long-term value
- 100% made in the USA
- 15 year warranty
Custom high-speed gas cylinder stabilizer assist for long-lasting opening and closing functions and much more.
Folded storage position varies on configuration.
Certifications: LEED 2009 certified, UL and ANSI/BIFMA certified.
Customers Who Bought This Also Bought