Folding Tables, AmTab
Catalog #: 76179-582
Supplier: AmTab Manufacturing Corporation
Specifications
- No. of Users:6 - 12
- Worksurface Material:Particleboard core
- Description:Round folding table
- Environmentally Preferable:Safer Human and Environmental Health
- Height:29"
- Environmental certification:MAS GREEN
- Cat. no.:76179-582
- Diameter:72"
Specifications
About this item
Laminated folding tables are used every day throughout the world in multi-purpose environments. High-quality state-of-the-art tables are safe, durable, easy to operate, and a great long-term value. Tables are perfect for heavy-use and heavy-turn settings providing years of trusted service.
- Affordable long-term value
- 100% made in the USA
- 15 year warranty
Custom high-speed gas cylinder stabilizer assist for long-lasting opening and closing functions and much more.
Certifications: LEED 2009 certified, ANSI/BIFMA x7.1 certified, UL certified.
Customers Who Bought This Also Bought