Dynalite™ Featherweight Heavy - Duty ABS Plastic Folding Tables, AmTab
Catalog #: 76179-244
Supplier: AmTab Manufacturing Corporation
Specifications
- No. of Users:2 - 4
- Worksurface Material:ABS
- Description:Square lightweight heavy-duty folding table
- Environmentally Preferable:Safer Human and Environmental Health
- Height:29"
- Environmental certification:MAS GREEN
- Cat. no.:76179-244
- W×D:30×30"
Specifications
About this item
These ABS plastic folding tables are used every day throughout the world in multi-purpose environment. High-quality state-of-the-art tables are safe, durable, easy to operate, and perfect for heavy-use and heavy-turn settings providing years of trusted service.
- Affordable long-term value
- 100% made in the USA
- 15 year warranty
Custom high-speed gas cylinder stabilizer assist for long-lasting opening and closing functions and much more.
Certifications: UL certified, ANSI/BIFMA certified.
Customers Who Bought This Also Bought