Conference Tables, AmTab
Catalog #: 76179-112
Supplier: AmTab Manufacturing Corporation
Specifications
- No. of Users:5 - 6
- Description:Conference table
- Environmentally Preferable:Safer Human and Environmental Health
- Height:29"
- Environmental certification:MAS GREEN
- Cat. no.:76179-112
- W×D:96×24"
Specifications
About this item
These tables, are used every day throughout the world in multi-purpose environments. High-quality state-of-the-art tables are safe, durable, easy to operate, and perfect for heavy-use and heavy-turn settings providing years of trusted service.
- Affordable long-term value
- 100% made in the USA
- 15 year warranty
Custom high-speed gas cylinder stabilizer assist for long-lasting opening and closing functions and much more.
Certifications: UL certified, ANSI/BIFMA certified.
Customers Who Bought This Also Bought