EXPERT™ Universal Fit Filter Tips, Gilson
Catalog #: 76178-498
Supplier: GILSON, INC.
Specifications
- Length:51.44 mm
- Volume:1 - 20 µL
- Cat. no.:76178-498
- Filter:+
- Sterile:+
- Tip Style:Sterilized Filter Tips, EF20ST
Specifications
About this item
EXPERT Filter Tips feature a patented, low-retention polymer that creates a hydrophobic surface to minimize sample binding when dispensing.
- Economical and easy-to-use
- Clear packaging allows you to easily identify the tips
- Tips feature graduations at varying volumes allowing for quick-checks when aspirating samples
Sterilized EXPERT Tips are free of Human DNA, RNase, DNase, PCR inhibitors and pyrogens.
Certifications: Conforms with ISO 9001:2008.
Customers Who Bought This Also Bought