EXPERT™ Universal Fit Gel-Loading Pipette Tips, Gilson
Catalog #: 76178-482
Supplier: GILSON, INC.
Product available on GSA Advantage®
Specifications
- Length:45.72 mm
- Volume:0.1 - 10 µl
- Sterile:-
- Tip Style:E10, flat, graduated (2 µl), ext.Ø 0.17 mm
Specifications
About this item
EXPERT™ tips are designed to fit leading pipette brands.
- Clear packaging allows for easy tip identification
- Economical and easy-to-use
- Tips feature graduations at varying volumes, allowing for quick-checks when aspirating samples
Sterilized EXPERT™ tips are free of human DNA, RNase, DNase, PCR inhibitors and pyrogens.
Certifications: Conforms with ISO 9001:2008.
Customers Who Bought This Also Bought