Specifications
- Volume:100 - 1000 µL
- Packed:10 Tipack™ Racks of 96 Tips
- Cat. no.:76178-238
- Tip Style:D1000 Diamond TowerPack™
Specifications
About this item
Highest quality Diamond Tips for superior results.
The TowerPack™ is an innovative, quick, and easy refill system for PIPETMAN® Tips. Like all Gilson PIPETMAN® disposable pipette tips, the TowerPack™ is available in a sterilized version. Each sterilized TowerPack™ is individually wrapped in medical device quality plastic to help protect tips from contamination. Sterilization is guaranteed by a red sticker, which indicates exposure to gamma radiation. Save space and money, as the TowerPack™ uses 60% less space on a laboratory bench and 70% less plastic. One reload box accommodates the whole range of PIPETMAN® Tips with this easy-to-use, one-hand system. Save 15% on select sizes of TowerPack™ versus Tipack™ racks.
Autoclaving conditions: Moist heat/121 °C/20 min/1 bar.