Order Entry
ContactUsLinkComponent
Corning Mini Centrifuge
Corning® LSE™ Mini Microcentrifuge, Corning
Catalog #: CA76163-552
Supplier:  Corning
Irregular Voltage
Corning Mini Centrifuge
Corning® LSE™ Mini Microcentrifuge, Corning
Catalog #: CA76163-552
Supplier:  Corning
Irregular Voltage

Specifications

  • Description:
    Microcentrifuge
  • Cat. no.:
    CA76163-552
  • Electrical:
    110 - 240 VAC, 50/60 Hz, 0.35 A
  • Maximum Speed:
    6000 rpm
  • Maximum RCF:
    2000×g
  • Capacity:
    8× 2.0 ml tubes;
    4× 8 strip

Specifications

About this item

The Corning® LSE™ mini microcentrifuge is a personal bench top instrument that operates at a fixed speed of 6000 min⁻¹ (2000×g) and was designed for quick spin downs of micro-samples.

  • Quick release rotor system eliminates the need for tools to exchange rotors
  • Electronic braking provides rapid deceleration for more efficient sample prep
  • Compact, rugged design withstands heavy use in crowded lab environment
  • Dual lid switch provides safe operation
  • Ergonomic design allows for comfortable handling

Operation is made simpler and more convenient with the design of a quick-release rotor system and electronic brake. Once samples are loaded and the lid is closed, the rotor rapidly accelerates to 6000 min⁻¹. This speed range is ideal for bringing small droplets to the bottom of the tubes for micro-filtrations or as basic separations.

Pressing the lid release button will active the electronic brake, which brings the rotor to a fast stop. The mini microcentrifuge can accommodate up to eight microcentrifuge tubes or four PCR strip tubes. Smaller samples such as 0.2, 0.25, and 0.5 ml can also be processed by using the included tube adapters.

Certifications: TUV, CSA certified.
Customers Who Bought This Also Bought