Order Entry
ContactUsLinkComponent
Peridox Ready to Use* Sporidical Disinfectant, 1 quart, Sterile, Double bagged, Canada only
Sterile PeridoxRTU® Sporicidal Disinfectants, Contec
Catalog #: CA76176-712
Supplier:  Contec
Peridox Ready to Use* Sporidical Disinfectant, 1 quart, Sterile, Double bagged, Canada only
Sterile PeridoxRTU® Sporicidal Disinfectants, Contec
Catalog #: CA76176-712
Supplier:  Contec
Restricted Products: To process your orders without delay, please provide the required business documentation to purchase this product.

To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:

  • • State issued document with your organization's Federal Tax ID Number
  • • State issued document with your organization's Resale Tax ID Number
  • • City or County issued Business License
  • • State Department of Health Services License
  • • Any other ID issued by the State that includes the business name & address

* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.

Specifications

  • Capacity:
    0.9 L
  • Description:
    Sterile PeridoxRTU® Sporicidal Disinfectant, push-pull cap, double bagged
  • Cat. no.:
    CA76176-712
  • Packaging:
    6/case

Specifications

About this item

Blend of hydrogen peroxide and peracetic acid.

  • Health Canada-registered sporicidal disinfectant and cleaner
  • Sporicidal claim at 99.9999% efficacy, 3-minute
  • Validated sterile to 10-6 SAL
  • Contains no alcohol, bleach, phenols, or quatenary ammonium compounds
  • Unlike most other disinfectants, leaves minimal residue on surfaces
  • Excellent material compatibility that will not damage most surfaces in cleanroom environments, including stainless steel, acrylic, glass, aluminum and chrome

Sterile PeridoxRTU® is a sporicide, bactericide, virucide, tuberculocide and fungicide one-step disinfectant and hard surface cleaner. For disinfecting in the most critical of cleanrooms and controlled environments, and daily cleaning and disinfecting tasks, such as wiping surfaces and mopping floors. It is an effective component to monthly cleaning protocols which is ideal for use in pharmaceutical, biopharmaceutical and medical device facilities.

Patented, hyperactive chemistry provides fast results. With its shorter kill times and powerful wetting agents, it stays wet and works faster. The result assured efficacy against hard-to-kill spores and other dangerous pathogens.

It provides maximum effectiveness without the risks of bleach. Additionally, it is a simple one-step cleaner, disinfectant and sporicide.

Ordering information: Non sterile version of PeridoxRTU® is available.
Customers Who Bought This Also Bought