Sample Vials, Amber Borosilicate Glass, Screw-Thread, Qorpak®
Catalog #: 76170-368
Supplier: Qorpak
Specifications
- Cap included:Yes
- Cap Size:24-400
- Capacity:20.00 ml
- Color:Amber
- Description:Vials with closures
- Cat. no.:76170-368
- Diameter ×H:27.25×57.5 mm
Specifications
About this item
Amber screw thread sample vials offer protection from harmful light and UV rays for light sensitive products.
These general purpose glass vials are made of Type I borosilicate glass, providing exceptional resistance to heat shock and chemical leaching.
Ordering information: Vials 36319-407 and 66175-540 are supplied pre-cleaned for volatiles. Vial 11311-522 is supplied ultra cleaned. Vials 93000-912, 93000-922, 93000-906, and 93000-928 are supplied vacuumed and ionized.
Customers Who Bought This Also Bought