Peg Racks for Test Tubes, Globe Scientific
Catalog #: 76170-146
Supplier: Globe Scientific
Specifications
- Dimensions:179 x 127 x 64 mm (7 x 5 x 2.5")
- Color:White
- No. of Holes:96
- Cat. no.:76170-146
Specifications
About this item
This versatile rack can be used as a tandard test tube rack or even be used as a drying rack for inverted tubes.
- Fully autoclavable
- Manufactured from a durable reinforced polypropylene
- Can be used to dry inverted tubes while minimizing collection of airborne contaminants
The peg design of the rack allows for easy viewing of the tube contents.
Customers Who Bought This Also Bought