TUFFBLOK™ 4-Way Interlocking Tube Racks, Globe Scientific
Catalog #: 76170-126
Supplier: Globe Scientific
Specifications
- Dimensions:170 x 96 x 60 mm (6.7 x 3.8 x 2.4")
- Color:Assorted (Blue, Green, Orange, Pink & Yellow)
- Cat. no.:76170-126
Specifications
About this item
These super strong and versatile TUFFBLOK™ 4-way tube racks hold variety of tube sizes in a single rack. Just flip the rack to accommodate the tubes you're using, and get to work!
- Link multiple racks together for a custom rack solution
- Produced from autoclavable polypropylene
- Heavy-duty construction is durable and chemical resistant
- Multiple colors available for benchtop organization at a glance
- Numeric markings for sample identification
The 4 sides hold the following tubes: 4×50 ml tubes, 12×15 ml tubes, 32×1.5 ml tubes, and 32×0.5 ml tubes.
Customers Who Bought This Also Bought