Half Size Wireless Nylon Tube Racks, Globe Scientific
Catalog #: 76170-102
Supplier: Globe Scientific
Specifications
- Dimensions:109 x 109 x 84 mm (4.3 x 4.3 x 3.3")
- Color:Green
- No. of Holes:9 (3×3)
- Cat. no.:76170-102
Specifications
About this item
These fully autoclavable racks are molded from reinforced nylon for strength and durability.
- Single piece, three tier grid design for secure and stable racking of tubes
- Good temperature and chemical resistance to withstand a variety of lab procedures
- Large, flat endplates for labeling and easy sample identification
- Dense nylon material will not float in water bath
- 15 ml conicals fit in 20 mm racks and 50 ml conicals fit in 30 mm racks
- Seven colorful options to keep samples and benchtop organized
With no coatings to peel or chip, the wireless tube racks are a great alternative to wire coated racks where the formation of rust can be an issue.
Customers Who Bought This Also Bought