Bee-Safe® Polypropylene Pleated Bouffant, High-Tech Conversions
Catalog #: 76169-764
Supplier: High-Tech Conversions
Specifications
- Ø:24"
- Garment application:Food,Industrial,General Purpose,Laboratory
- Color:White
- Description:Pleated Bouffant
- Fabric:Polypropylene
- Weight:10 g/m²
- Cat. no.:76169-764
Specifications
About this item
Polypropylene Pleated Bouffants are made of soft, non-woven, thermally bonded polypropylene with an elastic edging for added strength and support.
- Soft and comfortable
- Breathable
- Elastic band for secure fit
Pleated Bouffants are made of soft, thermally bonded polypropylene with welded elastic around the edge for added strength and support
Applications include use in laboratories, light industrial work, and the food industry, as well as manufacturing environments.
Designed for minimal risk applications ensuring a high level of hygiene in many sectors. Soft and comfortable bouffants are breathable for long periods of wear.
Packaging: Packaged 1000 pieces/case.
Customers Who Bought This Also Bought