Order Entry
ContactUsLinkComponent
VWR* Sapphire Classic Syringe Tip 2.5mL
VWR® Classic Syringe Tips, Sterile
Catalog #: 76163-606
Supplier:  VWR International
VWR* Sapphire Classic  Syringe Tip 2.5mL
VWR® Classic Syringe Tips, Sterile
Catalog #: 76163-606
Supplier:  VWR International

Specifications

  • Volume:
    2.5 ml
  • Cat. no.:
    76163-606
  • Sterile:
    +

Specifications

About this item

Sterile classic syringe tips are individually wrapped, and certified to be pyrogen-, ATP-, Rnase-, and Dnase-free.

  • Ideal for viscous, infectious, and volatile liquids
  • Compatible with a variety of pipettors

Ripette®, Ripette®pro, Ripette®genX, eLineTM-Dispenser, Minilab 100, Minilab 101, Minilab 201, Distriman®, StepMate, EasyStep, EasyStep electronic, RepeatOne®, Handrop.

These syringe tips are not compatible with: HandyStep®, Repetman®.

They provide reliable and repeatable results for a wide range of liquids, including viscous, infectious, and volatile substances.

Ordering information: The 25 and 50 ml tips require an adapter (needs to be ordered separately).
Customers Who Bought This Also Bought