PEEK Tubing, Trajan Scientific and Medical
Catalog #: 76151-950
Supplier: Trajan Scientific and Medical
Specifications
- I.D.:0.030"
- Length:50'
- O.D.:1/16"
- Color:Green
- Cat. no.:76151-950
Specifications
About this item
Trajan precision bore PEEK tubing is designed specifically for modern LC, LCMS, and automation usage.
- Excellent chemical resistance and inert to most commonly used solvents
- Bio-inert and bio-compatible
- Color coded to industry standards for easy identification of inner diameter
- Leach-free colorants
- Smooth inner walls and precise IDs
- Works well with polymer and stainless steel fittings
- Can be formed to specific customer needs
Trajan precision bore PEEK tubing ensures reproducibility in chromatographic flow rates and results through smooth internal surfaces and consistent and tightly toleranced IDs.
PEEK tubing is a flexible alternative to stainless steel tubing in high pressure applications.
Max. Operating Temperature: 100 °C
BodyTextAccessories: Accessories not included.
Customers Who Bought This Also Bought