Two Shelf Utility Cart
Catalog #: 470006-163
Supplier: Janitorial Supplies
Specifications
- Length:111.7 cm (44.0")
- Width:64.0 cm (25½")
- Description:Rubbermaid® commercial heavy-duty utility cart
- Height:99.0 cm (39.0")
- Material:PP
- Cat. no.:470006-163
- Load Capacity:500 lbs.
Specifications
About this item
Perfect for transporting materials, supplies, and heavy loads in almost any environment.
- Ergonomically designed push handle
- Molded-in storage compartments
- Easy-access bottomshelf
Handy, durable utility cart features rust-, dent,- chip- and peel-proof structural foam construction. Ergonomically designed push handle provides optimum hand placement and push height improving control and worker safety. Molded-in storage compartments, holsters, hooks and notches. Rounded corners and shelf walls won't damage furniture and walls. Variable grip-height handle improves control and worker safety. Built-in holster and molded-in fittings allow for easy addition of pipes or rods. Standard color is black.
Customers Who Bought This Also Bought