Specifications
- Communication interface:4 x USB, LAN, RS232 Compatible
- Pan/Platform Size:172×205 mm
- Model:XSR6002S
- Readability:0.01 g
- Weighing Capacity:6100 g
Specifications
About this item
XSR Precision Balances, successor to the XS Precision Balances offer a winning combination of reliable performance and truly ergonomic operation. Even under the harshest of weighing conditions, you can rely on these robust balances to help you meet your productivity targets. Reliable performance, ergonomic weighing processes and easy data transfer ensure you get the accurate results you want quickly and efficiently. XSR balances are easy and comfortable to use, protecting your health during your daily weighing tasks.
- 4.3" color capacitive touchscreen terminal, glove compatible
- Internal calibration
- SmartPan weigh pan technology on 0.01 and 0.001 g balances
- Storage of weighing methods
- Integrated results notepad
- Multiple interfaces for easy connectivity and data export: 4×USB, 1 LAN
- Easy connection of peripheral devices: printers, PC, barcode readers, footswitches and sensors
- Export of process and results data to XML or Excel
- Customizable tolerance profiles, with pre-defined quality and weighing settings
- MinWeigh warning function
- Balance ready StatusLight™
- LevelControl: level warning with graphical leveling guide
- Temperature and time programmable automatic adjustment (proFACT)
- Password protected configuration
- Integrated overload protection
- Chemically resistant materials
- Designed for easy cleaning
Built-in methods support everyday weighing tasks. Develop and save weighing method and start it directly from the method window. StatusLight™ checks that all the conditions for correct weighing have been met to ensure results are reliable.
XSR balances are easy and comfortable to use, protecting your health during your daily weighing tasks. The extraordinary stability provided by the new Monobloc™ weighing cell means you get your results fast even under challenging production environments.