To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.
Specifications
- Ambidextrous/Hand-specific:Hand-specific
- Glove Color:Gray
- Glove size:7
- Length:20.8 to 25.4 cm (8 3/16 to 10")
- Disposable / reusable:Reusable
- EN norm:x34x
- Cuff style:Knit wrist
- Liner material:Dyneema® Diamond Technology, Nylon, Spandex and Carbon Fibers
- Cat. no.:CA10769-494
Specifications
About this item
Precision engineered to protect your hands and the product, the HyFlex® 11-318 are ultralight design gloves with medium cut performance.
- Silicone-free
- Superior tactile sensitivity
- Ultimate flexibility
- Low-linting
Featuring an 18 gauge knit with Dyneema® Diamond, Spandex, Nylon and Carbon to provide ultimate tactility and flexibility.
The ultralight fabric and tailored fit of the Hyflex 11-318 create a bare hand-like sensation of comfort and dexterity when performing tasks that demand high tactility. As the first-to-market glove to provide EN Level 3 cut protection in an 18 gauge style, the Hyflex 11-318 brings a new degree of dexterity to applications with cut risks. The new HyFlex 11-318 ensures the process/product quality because it is silicone-free and has antistatic properties.
The thin liner is uncoated, maintaining the hand at a comfortable temperature. Spandex reinforcement in the tension areas of the hand (knuckles and palm) enable a snug, anatomical fit on the hand. The HyFlex 11-318 is compatible with touch screens, so that workers do not need to take the glove off to handle electronic and touch screen devices, enabling higher efficiency in the workplace.
For use in packaging, quality inspection before painting, and final assembly of sharp parts.