Biox Multi-Well Culture Plates
Catalog #: 76081-558
Supplier: TWD Scientific
Minority or Woman-Owned Business Enterprise
Small Business Enterprise
Specifications
- Length:127.12 mm
- Sterility:Sterile
- Well Ø:21.9 mm
- Width:85.4 mm
- Description:12-Well Clear Polystyrene (TC-Treated) Cell Culture Plates with Lids
- Height:20.2 mm
- No. of wells:12
- Packaging:Individually Wrapped
- Growth Area:3.8 cm2
- Working Volume:2 ml
- Well Depth:17.5 mm
Specifications
About this item
Cell Culture plates are sterile, constructed of prime virgin polystyrene, and a great value.
- Prime virgin polysyrene
- Individually wrapped packaging
- Sterile
- Cover design minimizes cross contamination
- Thin bottom wall increases thermal consisency
- Flat well bottom provides excellent clarity
TC treated plates come with a cover and feature flat bottoms for excellent clarity for microsopic examination of samples.
Certifications: ISO Certified: GB/T 19001-2008/ISO 9001:2008.
Customers Who Bought This Also Bought