Choice® NW 600 Non-Woven Cleanroom Wipes, Berkshire
Catalog #: 76077-516
Supplier: Berkshire
Specifications
- Length:22.9 cm (9")
- Width:22.9 cm (9")
- Description:Knife-Cut Edge
- Material:Nonwoven Polyester/Cellulose
- Cat. no.:76077-516
- Packaging:Stacked
Specifications
About this item
Choice® NW 600 wipes are composed of a hydroentangled nonwoven blend of 55% cellulose and 45% polyester.
- Excellent combination of synthetic polyester strength and cleanliness
- Chemically compatible with common cleaning and disinfecting solutions
- Autoclavable
- Economical
They offer all the performance consistency of higher priced wipes at an economical price. These wipes are a level of absorbency, abrasion-resistance, and chemical compatibility required for controlled environments.
They are designed for use in ISO Class 5 and higher cleanroom environments.
Customers Who Bought This Also Bought