Serological Pipette Racks, Kimble Chase, DWK Life Sciences
Catalog #: 76077-096
Supplier: DWK Life Sciences (KIMBLE)
Specifications
- Dimensions:8.9 x 29.2 x 40.6 cm (31/2 x 111/2 x 16")
- Description:Rack for serological pipettes
- Cat. no.:76077-096
Specifications
About this item
This pipette rack is made from heavy-duty clear-view acryllic
- Stores pipettes from 1 to 100 mL
- Accommodates two pipette controllers on the top
- Diameter of pipette controller holes is 7/8"
It has five angled compartments, top three compartments are 3" x 3" and bottom two compartments are 3" tall x 1-3/8" wide.
Customers Who Bought This Also Bought