Order Entry
ContactUsLinkComponent
VWR* Vertical Mini Rack 615 x 86 x 82 mm
VWR® Vertical Freezer Racks
Catalog #: 76051-692
Supplier:  VWR International
VWR® Vertical Freezer Racks
Catalog #: 76051-692
Supplier:  VWR International

Specifications

  • Capacity:
    11× 2" mini boxes
  • Width:
    3³/₈"
  • Description:
    Vertical rack
  • Height:
    24¹/₂"
  • Cat. no.:
    76051-692

Specifications

About this item

Vertical freezer racks for 2" mini boxes.

  • Stainless steel
  • Double welds
  • Smoothed edges
  • Lifetime warranty

Freezer Racks are made to the highest levels of quality with pharmaceutical grade stainless steel, double welds, smoothed edges and an unconditional lifetime warranty.

Customers Who Bought This Also Bought