Specifications
- Ambidextrous/Hand-specific:Ambidextrous
- Food contact approved:Yes
- Glove Color:Black
- Glove size:XL
- Length:280 mm (11")
- Powdered/Powder-free:Powder-free
- Disposable / reusable:Disposable
- Latex/Latex-free:Latex-free
- Model:MM-11BK
- Thickness:8.5 mil (0.22 mm)
- EN norm:EN ISO 21420:2020; EN 455-2000-2015
- FDA regulated:-
- ASTM No.:D6319-19; D6978-05 (2019); F1671-13; F739-12
- Cuff style:Beaded
- Liner material:DriTek flock absorbent
- Finger thickness:10.1 mil (0.26 mm)
- Palm thickness:8.5 mil (0.22 mm)
- Cuff thickness:7.0 mil (0.18 mm)
- Cuff length:280 mm (11")
- Tensile strength:17 MPa
- Ultimate elongation:560%
- Finish:Fully Textured
Specifications
About this item
These gloves combine sweat management and unprecedented strength in a fully-textured glove that delivers the ultimate in comfort and performance.
- DriTek® comfort technology with absorbent lining that wicks away moisture for added extended use
- EcoTek® sustainable technology
- ANSI/EN level 3 abrasion resistance for durability and extended wear
- Fully textured surface for excellent grip
- Optimal thickness for durability and tactile sensitivity
- 1.5 AQL exceeds laboratory standards
- Up to 3× longer lasting than standard nitrile gloves
- SHA dermatologically approved
Now with EcoTek® sustainable technology. Additional features include an extended-cuff for splash protection and ANSI/EN level 3 abrasion resistance for a nitrile glove that lasts three times longer than standard gloves. ASTM tested against viral penetration and low dermatitis potential. EcoTek® gloves tested to ASTM D5526-12 standard test method for determining anaerobic biodegradation of plastic materials under accelerated landfill conditions. Results are 92.6% biodegradation in 60% solids landfill at 945 days. Future results cannot be predicted/extrapolated. For additional information on the test reports, contact [email protected].