SW® PowerForm® PF-12TL Extended-Cuff Teal 6.2 mil Heavy-Duty Nitrile Exam Gloves
Catalog #: 76051-198
Supplier: SW Safety Solutions
Minority or Woman-Owned Business Enterprise
Specifications
- Ambidextrous/Hand-specific:Ambidextrous
- Food contact approved:Yes
- Glove Color:Natural
- Glove size:M
- Length:30.5 cm (12")
- Powdered/Powder-free:Powder-free
- Disposable / reusable:Disposable
- Environmentally Preferable:Sustainable Packaging
- Latex/Latex-free:Latex-free
- Model:PF-12TL
- Thickness:6.2 mil (0.16 mm)
- EN norm:EN ISO 21420:2020; EN 455-2000-2015
- FDA regulated:+
- ASTM No.:D6319-19; D6978-05 (2019); F1671-13; F739-12
- Cuff style:Beaded
- Finger thickness:7.1 mil (0.18 mm)
- Palm thickness:6.2 mil (0.16 mm)
- Cuff thickness:4.3 mil (0.11 mm)
- Cuff length:305 mm (12")
- Tensile strength:21 MPa
- Ultimate elongation:575%
- Finish:Fully Textured
Specifications
About this item
Engineered for life science environments, these durable gloves provide protection from chemicals without sacrificing the grip or dexterity needed to handle fine work details with full confidence.
- Extended cuff provides extra coverage and protection
- Optimal thickness for durability and tactile sensitivity
- Fully textured surface for excellent wet and dry grip
- Silicone-free to prevent contamination
- Tear-resistant beaded cuff eases donning
- 1.5 AQL exceeds laboratory standards
- Tested for use with chemotherapy drugs
- SHA dermatologically approved
- EcoTek® sustainabile technology
EcoTek® gloves tested to ASTM D5526-12 standard test method for determining anaerobic biodegradation of plastic materials under accelerated landfill conditions. Results are 92.6% biodegradation in 60% solids landfill at 945 days. Future results cannot be predicted/extrapolated. For additional information on the test reports, contact [email protected].
Certifications: WBENC Women Owned; NCMSDC Minority Business; Small Business Enterprise; SHA Dermatologically Approved; Meets stringent standards that ensure skin safety; UL NFPA 1999; EAC TP TC 019/2011; CE 0493; CE EN 455.
Ordering information: Glove sizes are as follows; XS (5.5 to 6), S (6.5 to 7), M (7.5 to 8), L (8.5 to 9), XL (9.5 to 10), XXL (10.5 to 11).
Customers Who Bought This Also Bought