SW® TrueForm® TF-12LG Extended-Cuff Light Green 5.9 mil Nitrile Exam Gloves
Catalog #: 76051-180
Supplier: SW Safety Solutions
Minority or Woman-Owned Business Enterprise
Specifications
- Ambidextrous/Hand-specific:Ambidextrous
- Food contact approved:Yes
- Glove Color:Green
- Glove size:L
- Length:30.5 cm (12")
- Powdered/Powder-free:Powder-free
- Disposable / reusable:Disposable
- Environmentally Preferable:Sustainable Packaging
- Latex/Latex-free:Latex-free
- Model:TF-12LG
- Thickness:4.9 mil (0.12 mm)
- EN norm:EN ISO 21420:2020; EN 455-2000-2015
- FDA regulated:+
- ASTM No.:D6319-19; D6978-05 (2019); F1671-13; F739-12
- Cuff style:Beaded
- Finger thickness:5.9 mil (0.15 mm)
- Palm thickness:4.9 mil (0.12 mm)
- Cuff thickness:3.6 mil (0.09 mm)
- Cuff length:305 mm (12")
- Tensile strength:21 MPa
- Ultimate elongation:580%
- Finish:Fully Textured
Specifications
About this item
These gloves provide tactile sensitivity and great grip with an extended cuff for added protection, so wearers can work in comfort and confidence.
- EnerGel® hand conditioning technology hydrates and soothes skin
- EcoTek® sustainable technology
- Optimal thickness for durability and tactile sensitivity
- Fully textured surface for excellent wet and dry grip
- Touch-screen compatible
- Tear-resistant beaded cuff eases donning
- SHA dermatologically approved
- 1.5 AQL exceeds laboratory standards
These gloves provide tactile sensitivity and great grip with an extended cuff for added protection, allowing wearers to work in comfort and confidence. EcoTek® gloves tested to ASTM D5526-12 standnard test method for determining anaerobic biodegradation of plastic materials under accelerated landfill conditions. Results are 92.6% biodegradation in 60% solids landfill at 945 days. Future results cannot be predicted/extrapolated. For additional information on the test reports, contact [email protected].
Certifications: WBENC Women Owned; NCMSDC Minority Business; Small Business Enterprise; SHA Dermatologically Approved; Meets stringent standards that ensure skin safety; EAC TP TC 019/2011; CE 0493; CE EN 455.
Ordering information: Glove sizes are as follows; XS (5.5 to 6), S (6.5 to 7), M (7.5 to 8), L (8.5 to 9), XL (9.5 to 10), XXL (10.5 to 11).
Customers Who Bought This Also Bought