SW® PowerForm® PF-95BK Black 5.6 mil Sustainable Nitrile Exam Gloves
Catalog #: 76051-110
Supplier: SW Safety Solutions
Minority or Woman-Owned Business Enterprise
Specifications
- Ambidextrous/Hand-specific:Ambidextrous
- Food contact approved:Yes
- Glove Color:Black
- Glove size:L
- Length:229 mm (9")
- Powdered/Powder-free:Powder-free
- Disposable / reusable:Disposable
- Latex/Latex-free:Latex-free
- Model:PF-95BK
- Thickness:5.0 mil (0.13 mm)
- EN norm:EN ISO 21420:2020; EN 455-2000-2015
- FDA regulated:-
- ASTM No.:D6319-19; F1671-13; F739-12
- Cuff style:Beaded
- Finger thickness:5.6 mil (0.14 mm)
- Palm thickness:5.0 mil (0.13 mm)
- Cuff thickness:4.1 mil (0.10 mm)
- Cuff length:229 mm (9")
- Tensile strength:22 MPa
- Ultimate elongation:540%
- Finish:Fully Textured
Specifications
About this item
These gloves protect hands and the environment, with a sustainable single-use design that combines performance, durability, and tactile sensitivity for critical tasks.
- EcoTek® sustainable technology
- Consistent thickness for greater dexterity and tactile sensitivity
- Fully textured for excellent wet and dry grip
- Silicone-free for critical environments
- Clean processing technology reduces potential skin irritation
- Optimal thickness for durability and tactile sensitivity
- Tear-resistant beaded cuff eases donning
- 1.5 AQL exceeds laboratory standards
EcoTek® gloves tested to ASTM D5526-12 standard test method for determining anaerobic biodegradation of plastic materials under accelerated landfill conditions. Results are 92.6% biodegradation in 60% solids landfill at 945 days. Future results cannot be predicted/extrapolated. For additional information on the test reports, contact [email protected].
Certifications: WBENC Women Owned; NCMSDC Minority Business; Small Business Enterprise; CE 0493. PowerForm® is dermatalogically approved by the Skin Health Alliance (SHA), and meets stringent standards that ensure skin safety.
Ordering information: Glove sizes are as follows; S (6.5 to 7), M (7.5 to 8), L (8.5 to 9), XL (9.5 to 10), XXL (10.5 to 11).
Customers Who Bought This Also Bought