Order Entry
ContactUsLinkComponent
Swing Out Rotor, Economy, 4 x100ml (4500rpm/3350xg)
Hermle Universal Benchtop Centrifuges
Catalog #: 470230-648
Supplier:  Ward's
Hermle Universal Benchtop Centrifuges
Catalog #: 470230-648
Supplier:  Ward's

Specifications

  • Description:
    Rotor for 100 ml Tubes
  • Cat. no.:
    470230-648
  • Maximum Speed:
    4500 rpm
  • Maximum RCF:
    3350×g
  • Capacity:
    4 Tubes

Specifications

About this item

Setting new standards in this centrifuge class.

  • Bundles are available with our most popular rotor choices
  • Models available with or without refrigeration
  • 19 different rotor choices available to choose from
  • Suitable for nearly every laboratory application

With 19 available rotor options, the Z326 defines the term “universal”. Swinging bucket rotors and high speed angled rotors are available to accept tubes from 0.2 ml up to 85 ml, making this centrifuge suitable for nearly any laboratory application. Despite an impressive capacity of up to 4×100 ml (or 6×85 ml), the unit is surprisingly compact with both the standard air-cooled model and refrigerated model featuring a width of just over 15".

Advanced microprocessor controls allow for instant rotor identification, which automatically converts the rotational speed to the relevant g-force (rcf), preventing the user from setting a speed above the capabilities of the installed rotor. In addition to retrieving saved programs, the easy to use front panel can adjust accel/decel rates, and change the end of run alarm tone.

Customers Who Bought This Also Bought