SW® PowerForm® PF-95BL Blue 6.1 mil Nitrile Exam Dry Core® Sweat Absorbent Gloves
Catalog #: 76051-000
Supplier: SW Safety Solutions
Minority or Woman-Owned Business Enterprise
Specifications
- Ambidextrous/Hand-specific:Ambidextrous
- Food contact approved:Yes
- Glove Color:Blue
- Glove size:S
- Length:24.2 cm (9¹/₂")
- Powdered/Powder-free:Powder-free
- Disposable / reusable:Disposable
- Environmentally Preferable:Sustainable Packaging
- Latex/Latex-free:Latex-free
- Model:PF-95BL
- Thickness:6.1 mil (0.16 mm)
- EN norm:EN ISO 21420:2020; EN 455-2000-2015
- FDA regulated:+
- ASTM No.:D6319-19; F1671-13; F739-12
- Cuff style:Beaded
- Liner material:DriTek Hydrex Absorbent
- Finger thickness:6.9 mil (0.18 mm)
- Palm thickness:6.1 mil (0.16 mm)
- Cuff thickness:5.1 mil (0.13 mm)
- Cuff length:242 mm (9.5")
- Tensile strength:20 MPa
- Ultimate elongation:560%
- Finish:Fully Textured
Specifications
About this item
Keep hands cooler and more comfortable with premium quality nitrile gloves, featuring Unique Dry Core™ moisture management technology.
- Dry Core® moisture management technology pulls sweat away from the skin leaving the wearer dryer
- Fully textured surface for superior wet and oily grip
- Silicone-free for critical environments
- 1.5 AQL exceeds laboratory standards
- ANSI level 3 abrasion
- EcoTek® sustainable technology
EcoTek® gloves tested to ASTM D5526-12 standard test method for determining anaerobic biodegradation of plastic materials under accelerated landfill conditions. Results are 92.6% biodegradation in 60% solids landfill at 945 days. Future results cannot be predicted/extrapolated. For additional information on the test reports, contact [email protected].
Certifications: WBENC Women Owned; NCMSDC Minority Business; Small Business Enterprise; SHA Dermatologically Approved; Meets stringent standards that ensure skin safety; EAC TP TC 019/2011; CE 0493; CE EN 455; ANSI Level 3 Abrasion.
Ordering information: Glove sizes are as follows; S (6.5 to 7), M (7.5 to 8), L (8.5 to 9), XL (9.5 to 10), XXL (10.5 to 11).
Customers Who Bought This Also Bought