Force Table Pulley
Catalog #: 470230-108
Supplier: Wards
Specifications
- Description:Force table pulley
- Cat. no.:470230-108
Specifications
About this item
Plastic pulley with table clamp, includes hand knob for tightening.
- Plastic 2" pulley
- Clamp made of hard plastic
- Clamp max opening 1.250"
- Grey hand knob for tightening clamp
labs low friction force table 2" pulley - Clamp max opening is 1.25" Clamp is made of hard plastic. Grey hand knob for tighten clamp
Ordering information: The corresponding force table (470014-356) is also available for purchase.
Customers Who Bought This Also Bought