Specifications
- Dimensions:14” (L) x 23.5” (w) x 2mm (H)
- Color:Purple
- Description:Silicone Laboratory Benchtop Mat
- Cat. no.:76045-300
Specifications
About this item
Economical solution to help keep benchtops clean and safe from stains, spills, and wear.
- Made from FDA food grade silicone
- Ideal for labs and more specialized areas such as cold rooms, clean rooms, sterile suites, and areas where high sterility is a requirement
- Protects counter tops from hot items
- Washable with standard disinfectants in sinks or dishwashers
- Reusable, reversible, and can be rolled up for compact storage
- Autoclavable at 121°C for 15 minutes
The Lab Mat is an economical solution to help keep benchtops clean and safe from stains, spills, and wear
The mat's surface is also noise dampening, reducing sound from the vibration of common benchtop equipment. It can be used with items such as centrifuges, vortex mixers, shakers, hot plates, stirrers, pipettes, and much more. When using the mat with magnetic stirrers there is a designated area with internal metal inserts to keep stir bars from getting misplaced on the working surface. A lip design around the outer edge helps contain up to 300 mL of spillage that may occur when in use.
The mat's large working surface is anti-skid, which helps keep items in place and prohibits the lab mat from sliding out from underneath. When the mat is done being used, it can be easily cleaned using any standard disinfectant by simply wiping it, or placing it in a dishwasher. The lab mat is reusable, which helps reduce waste and makes it a more environmentally friendly option over the alternative paper mats.