arium® SterilePlus Membrane Filter Capsule for Sterile and Particle-Free Water Dispensing, Sartorius Corp.
Catalog #: CA76045-162
Supplier: Sartorius
Specifications
- Pore size:0.45 μm/0.2 μm
- Description:arium® SterilePlus (Sartopore® 2 150 capsule)
- Cat. no.:CA76045-162
- Filter Material:Asymmetrical PES
Specifications
About this item
The arium® SterilePlus (Sartopore® 2 150) is a sterile, ready-to-use membrane filter capsule designed to meet the highest requirements.
- Excellent total throughput and flow rates
- Filtration area 0.015 m²
- Autoclavable at 134 °C, 1 bar (14.5 psi), 30 minutes
- Inlet and outlet 4" plug-in connector
Sartopore® 2 150 filter capsules contain a hydrophilic, heterogeneous polyethersulfone double-layer membane, delivering excellent total throughput and flow rate performance. The capsule is attached by a quick-connect coupling to the point of use and reliably removes particles and microorganisms >0.2 μm in the last water purification step. A hydrophobic PTFE membrane at the highest upstream point permits easy and clean venting of the capsule.
Certifications: Meets WFI quality standards compliant with USP, including USP Plastic Class VI Test. All pleated SterilePlus membrane filter units are validated as sterilizing-grade filters for biopharmaceutical use according to HIMA and ASTM F-838-05 guidelines (documents available). Each capsule is integrity-tested during the manufacturing process to ensure it meets the highest quality standards and safety regulations.
Customers Who Bought This Also Bought