VWR® Cell Lifter
Catalog #: 76036-006
Supplier: VWR International
Specifications
- Description:Cell Lifter with Narrow Blade
- Cat. no.:76036-006
- Blade Width:19 mm (flat blade), 2.5 mm (narrow blade)
- Overall Length:234 mm
Specifications
About this item
Flat blade cell lifters are manufactured with high-grade polyethylene, which is tensile to ensure minimal cell damage during manual harvesting.
- Sterilized by electron beam irradiation
- Non-pyrogenic and Dnase-/RNase-free
- Total length is 234 mm
VWR® cell lifters are available with two different blade styles, the 2.5 mm wide Narrow blade or the 9.0 mm wide J-Hook blade. Both options are designed to provide convenient operation with blade designs that minimize the potential for cell damage.
Certifications: ISO13485:2003 and ISO9001:2008.
Customers Who Bought This Also Bought