Order Entry
ContactUsLinkComponent
VWR* Cell Lifter Flat Blade 23.4cm
VWR® Cell Lifter
Catalog #: 76036-004
Supplier:  VWR International
VWR* Cell Lifter Flat Blade 23.4cm
VWR® Cell Lifter
Catalog #: 76036-004
Supplier:  VWR International

Specifications

  • Description:
    Cell Lifter with J-Hook Blade
  • Blade Width:
    19 mm (flat blade), 9 mm (J-hook blade)
  • Overall Length:
    234 mm

Specifications

About this item

Flat blade cell lifters are manufactured with high-grade polyethylene, which is tensile to ensure minimal cell damage during manual harvesting.

  • Sterilized by electron beam irradiation
  • Non-pyrogenic and Dnase-/RNase-free
  • Total length is 234 mm

VWR® cell lifters are available with two different blade styles, the 2.5 mm wide Narrow blade or the 9.0 mm wide J-Hook blade. Both options are designed to provide convenient operation with blade designs that minimize the potential for cell damage.

Certifications: ISO13485:2003 and ISO9001:2008.
Customers Who Bought This Also Bought