Cole-Parmer® Essentials Sterile Polystyrene Sampling Scoops, Antylia Scientific
Catalog #: 76028-314
Supplier: Argos Technologies
Specifications
- Capacity:60 ml (2 oz.)
- Dimensions:1.5W×8"L (3.81×20.32 cm)
- Sterility:Sterile
- Description:Cole-Parmer® Essentials sampling scoop
- Material:Polystyrene
- Cat. no.:76028-314
- Handle Length:5" (12.7 cm)
Specifications
About this item
Sterile ergonomic sampling.
- Available in 2 sizes: 2 or 4 oz
- Manufactured with FDA grade polystyrene
- Individually sealed easy-to-open bags
- Gamma sterilized
These sampling scoops are manufactured from sturdy one-piece polystyrene plastic which can be used to hold a variety of media. These disposable scoops were designed with an ergonomic, comfortably curved handle, that makes sample retrieval easy. The flat bottom surface helps prevent spillage and allows the scoop to be used as a weighing dish.
Customers Who Bought This Also Bought