Specifications
- Accuracy:±12 - 2.4%
- Volume:1 - 10 µl
- Description:Finnpipette™ F1 Multichannel Pipettes, 8-Channel
- Compatible with:Finnitip flex 10, 10, 50
- Increments:0.02 µl
- Precision:8 to 1.6%
- Color Code:Pink
Specifications
About this item
Performance and ergonomic comfort make the Finnpipette™ F1 Multichannel Pipettes a great choice for any lab.
Pipettors feature an antimicrobial surface treatment to prevent the threat of contamination. An adjustable finger rest offers increased comfort throughout extended use. Color coding and an enlarged digit display aid in selection and use. Pipettors also feature soft-touch tip ejection and provide remarkably smooth pipetting action.
- Lightweight design
- Silent volume adjustment
- Secure volume lock
- Five-year warranty
Performance and ergonomic comfort make the Finnpipette™ F1 Multichannel Pipettes a great choice for any lab.
Lightweight handle design combined with low plunger, tip attachment and ejection forces help reduce the risk of RSI. Enjoy the new silent and lighter volume adjustment mechanism with over 50% lower forces compared to earlier models. The secure volume setting prevents undesirable volume drift during operation.
Simply lift the plunger up to set volume and press down to lock in place with minimum effort. The 120° adjustable finger rest, for both right- and left-handed operator comfort, allows the hand to relax during pipetting cycles. A 150% increase in air boost ensures efficient delivery of micro-volumes and prevent capillary action in 50 μl models and below.