VWR® Upright Freezer Racks for 2" Boxes
Catalog #: 76027-814
Supplier: VWR International
Specifications
- Capacity:16
- Width:5.5"
- Description:Freezer rack
- Height:8.875"
- Cat. no.:76027-814
- Style:Side access rack
Specifications
About this item
Organize freezer samples.
- Organize and find samples quickly
- Space-saving design for specific freezer requirements
- Security locking devices available
Racks are designed for use with standard 2" cardboard, plastic, or metal boxes. Racks are made from corrosion-resistant stainless steel. Security lock devices are also available.
Customers Who Bought This Also Bought