VWR® Upright Freezer Racks for 2" Boxes
Catalog #: 76027-604
Supplier: VWR International
Specifications
- Capacity:20
- Dimensions:W×D×H: 5.5×22.1875×11"
- Width:5.5"
- Description:Freezer rack, (Max. 8 racks for 352 freezer; Max: 12 racks for 528 freezer)
- Height:11"
- Cat. no.:76027-604
- Style:Side access rack
- For Use With:VWR ULT freezer 352/528
- Depth:22.1875"
Specifications
About this item
Organize freezer samples.
- Organize and find samples quickly
- Space-saving design for specific freezer requirements
- Security locking devices available
Racks are designed for use with standard 2" cardboard, plastic, or metal boxes. Racks are made from corrosion-resistant stainless steel. Security lock devices are also available.
Customers Who Bought This Also Bought