Specifications
- Description:ZING Sign Safety Shower
- Environmentally Preferable:Sustainable Materials
- Material:Glow Plastic
- Environmental certification:UL Certified
- Cat. no.:76025-864
- Length:7.5"
- Width:20"
Specifications
About this item
Available in Standard TriView and Glow-In-The-Dark Standard TriView.
- UL Validated for recycled content
- Made in USA
- High quality
Standard 3-Sided TriView Sign communicates critical safety messages with 180-degree view that significantly increases visibility of information
Standard Glow in the Dark 3-Sided TriView communicates critical safety messages with 180-degree view that significantly increases visibility of information. Glow in the dark feature exceeds 10 hours to meet ASTME 2072-00 standards. Sign is made from high quality 70% post-consumer recycled plastic. Sign measures 7.5"H x 20"W, Projects 5 Inches and includes 2 mounting holes and adhesive tabs. Made in the USA.
Sign is made from high quality 70% post-consumer recycled plastic. Sign measures 7.5"H x 20"W, Projects 5 Inches and includes 2 mounting holes and adhesive tabs. Made in the USA.